Free Shipping: For every order of $350 or more with the promo code : FREESHIP

2-POST LIFT W/POWER CONTROLS

713.035103
2-POST LIFT W/POWER CONTROLS 2-POST LIFT W/POWER CONTROLS
2-POST LIFT W/POWER CONTROLS

Delivery

0 Review(s)

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Rise Height 74.125 in
Overall Height 140 in
Overall Width 138.5 in / 143 in
Inside Columns 110 in / 114.5 in
Drive through Clearance 100 in / 104.5 in
Front Arm Reach 20 in / 42 in
Rear Arm Reach 37.625 in / 60 in
Weight Capacity 10,000 lbs

Features

2-post lift with Conventional Power Controls
3-stage front & rear arms with directSPOT™ offset design eliminate the need to shuffle a vehicle back and forth to swing the front arm clear of the tire to reach recommended lift points.
Accurate first-try spotting will boost your productivity as well as reduce frustration in your shop.
Single-point mechanical lock release
Adjustable overall width
Voltage: 2HP, 208v-230v, 60Hz, 1Ph
Speed of rise: 38/27s
Required Bay Height: 12’-0”minimum
Required Bay Width: 12’-0” recommended

Notices

MIN. CONCRETE SPEC: 4” thick, reinforced, free from cracks/seams, rated at 3500+ psi, cured at least 28 days
Please contact [email protected] if you are interested in Quick Cycle and Dual Pendant Power Controls.

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.